Clear Acrylic Barrier, 0.236 X 95.500 X 23.500 Cube-Extend Acrylic Pa

  • Mfr # FABCUBEEXTEND-CLR.25X95.5X23.5

  • Zoro # G800931136


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
7
Width
7
Weight
21
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FABCUBEEXTEND-CLR.25X95.5X23.5
Zoro #
G800931136
UPC #
-
Country of Origin
Multiple

Dimensions

Height
7
Width
7
Length
7

Details

Color
Clear
Weight
21

Description

Cube-ExtendTM Cubical Height Extender - a new office furniture solution that allows you to make your existing cubical walls up to 24" Taller with Cube-Extend Acrylic Panels & Cube-Extend Clamping Mounts. As we transition back to the office, a top priority for businesses is to provide social distancing barriers and furniture solutions that make their staff feel safe and comfortable coming back to work. Cube-ExtendTM Cubical Height Extender offers maximum office employee protection from the spread of airborne virus droplets. Cube-ExtendTM Clamp-On Protective Barriers are hassle-free panel extenders that are used to add height to your existing cubicle walls without the need for expensive add-ons from your cubicle or workstation manufacturer. These panels may offer additional protection from the spread of airbone particles in the office. Using only a screwdriver, you can install CUBE-EXTEND Adjustable Clamps and barrier in minutes! Acrylic Panels & Clamping Mounts are each Sold Separately - Use Price Calculator Above for Each Item

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.