Zoro Homepage

Clear Acrylic Cube, 0.750 X .750 X .750 Each

  • Mfr # CUBEACRYLIC.750

  • Zoro # G500930699


product price: $36.99
/ea

Key Features

Weight
1
Color
Clear
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUBEACRYLIC.750
Zoro #
G500930699
UPC #
-
Country of Origin
Multiple

Details

Weight
1
Color
Clear
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Clear Acrylic Tumbled Cubes are available from 1/4" (.250") to 1-1/2" (1.50"). These attractive decorative cubes are polished and tumbled. Ready for use in display settings or arranged in creative centerpieces. Sometimes used to simulate ice, or arranged with colored lights, these acrylic cubes are sure to make an impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.