Zoro Homepage

Clear Acrylic Hinge, 1.500 Inch 25 Pcs Case

  • Mfr # HHINGEACRCL1.500-25CASE

  • Zoro # G700935807


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Hinge
Width
4
Color
Clear
Weight
4
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHINGEACRCL1.500-25CASE
Zoro #
G700935807
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4
Length
4
Height
4

Details

Material
Hinge
Color
Clear
Weight
4

Description

Plastic hinges used primarily in retail point of purchase displays. Piano hinges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.