Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Acrylic Unpolished Disc, 0.250 Thick X 18.000 Dia Each
- Mfr # SACR.250X18.000DIA-UNPOLISHED
- Zoro # G300932282
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Color
Clear
Length
4
Weight
3
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACR.250X18.000DIA-UNPOLISHED
- Zoro #
- G300932282
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Plexiglass
- Color
- Clear
- Weight
- 3
Dimensions
- Width
- 4
- Length
- 4
- Height
- 4
Description
ACRYLIC CIRCULAR DISKS FROM PROFESSIONAL PLASTICS. Acrylic sheets can be routed into circular pieces suitable for table tops, displays & protective covers. Any acrylic sheet listed on this website can be fabricated into circular pieces. Polished edges are done by sanding & flame polishing for high-quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.