Zoro Homepage

Clear Blue Tint PVC Sheet - Vycom, 0.125 Thick, 48 X 96

  • Mfr # SPVCCB.125V-48X96

  • Zoro # G900899824


product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Width
48
Height
0.125
Weight
29
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVCCB.125V-48X96
Zoro #
G900899824
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.125
Length
96

Details

Color
Clear
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3

Description

VintecĀ® CLEAR PVC Sheets offer good impact and corrosion resistance and conforms to ASTM D1784, Class 12453B. Clear PVC is highly recommended where visibility of a process or operation is essential and applications where the concentration of acids and alkalies are high. Combines transparency, stiffness and impact-resistance in a chemically resistant sheet. Applications: - Acid tank covers - Booths - Closures - Viewing ports - Water treatment / air-purifying equipment - Liquor dispensing systems - Machining Process Tanks - Scientific apparatus Color: Slight Blue Tint Thickness Range: 1/16" to 1/2" thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.