
Clear Blue Tint PVC Sheet - Vycom, 0.375 Thick, 48 X 96
Mfr # SPVCCB.375V-48X96
Zoro # G700899796
product price: $550.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Clear
Width
48
Length
96
Height
0.375
Weight
85
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPVCCB.375V-48X96
Zoro #
G700899796
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Length
96
Height
0.375
Details
Color
Clear
Weight
85
Specific Gravity (73 Deg: g/cm3)
1.3
Description
VintecĀ® CLEAR PVC Sheets offer good impact and corrosion resistance and conforms to ASTM D1784, Class 12453B. Clear PVC is highly recommended where visibility of a process or operation is essential and applications where the concentration of acids and alkalies are high. Combines transparency, stiffness and impact-resistance in a chemically resistant sheet. Applications: - Acid tank covers - Booths - Closures - Viewing ports - Water treatment / air-purifying equipment - Liquor dispensing systems - Machining Process Tanks - Scientific apparatus Color: Slight Blue Tint Thickness Range: 1/16" to 1/2" thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.