
Clear Cast Acrylic Balls 100/PKG, 1.500 Dia Package
Mfr # BALLACR1.500CLCAST-100PACK
Zoro # G800944877
product price: $1,055.99
/pk 100, $10.56/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Weight
42
Color
Clear
Length
10
Height
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLACR1.500CLCAST-100PACK
Zoro #
G800944877
UPC #
-
Country of Origin
Multiple
Dimensions
Length
10
Height
10
Width
10
Details
Material
Plexiglass
Weight
42
Color
Clear
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Acrylic Balls (Polished) - Round Clear Cast Acrylic Balls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.