
Clear Cast Acrylic Balls -10/PKG, 1.250 Dia Package
Mfr # BALLACR1.250CLCAST-10PACK
Zoro # G000944950
product price: $94.99
/pk 10, $9.50/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Weight
8
Length
6
Height
6
Width
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLACR1.250CLCAST-10PACK
Zoro #
G000944950
UPC #
-
Country of Origin
Multiple
Dimensions
Length
6
Height
6
Width
6
Details
Material
Plexiglass
Weight
8
Color
Clear
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Acrylic Balls (Polished) - Round Clear Cast Acrylic Balls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.