Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Balls -10/PKG, 1.750 Dia Package

  • Mfr # BALLACR1.750CLCAST-10PACK

  • Zoro # G100944942


product price: $192.99
/pk 10, $19.30/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Weight
11
Color
Clear
Length
6
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLACR1.750CLCAST-10PACK
Zoro #
G100944942
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6
Width
6
Height
6

Details

Material
Plexiglass
Weight
11
Color
Clear
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Acrylic Balls (Polished) - Round Clear Cast Acrylic Balls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.