
Clear Cast Acrylic Balls -5/PKG, 2.000 Dia Package
Mfr # BALLACR2.000CLCAST-5PACK
Zoro # G200944934
product price: $135.99
/pk 5, $27.20/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Color
Clear
Width
5
Height
5
Length
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLACR2.000CLCAST-5PACK
Zoro #
G200944934
UPC #
-
Country of Origin
Multiple
Dimensions
Width
5
Height
5
Length
5
Details
Material
Plexiglass
Weight
7
Color
Clear
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Acrylic Balls (Polished) - Round Clear Cast Acrylic Balls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.