
Clear Cast Acrylic Cabochon, 0.375 Dia, Pkg Of 100 EA Package
Mfr # BALLACR.375CLCAST-HALF-100PK
Zoro # G300945008
product price: $31.29
/pk 100, $0.31/eaKey Features
Material
Cabochon
Weight
4
Length
4
Width
4
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLACR.375CLCAST-HALF-100PK
Zoro #
G300945008
UPC #
-
Country of Origin
Multiple
Dimensions
Length
4
Width
4
Height
4
Details
Material
Cabochon
Weight
4
Color
Clear
Description
Clear Acrylic Cabochons - (Acrylic Half Balls) These clear acrylic cabochons are lightweight when compared to glass. Acrylic cabochons (cabs) are solid, transparent, polished and void-free. They are flat on one side and convex on the other. They are made of Plexiglass and are produced by injection molding. Injection molding means that each cab has an injection gate mark, or small blemish at one point around the edge.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.