Clear Cast Acrylic Paper-Masked Sheet, 1.000 X 48.000 X 96.000 ( Each)

  • Mfr # SACR1.000X48.000X96.000CCP

  • Zoro # G600906914


product price:  $1,081.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Material
Plexiglass
Width
48
Length
96
Height
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SACR1.000X48.000X96.000CCP
Zoro #
G600906914
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
1

Details

Color
Clear
Material
Plexiglass
Weight
206
Tensile Strength (psi @ 73 Deg;)
8000
Specific Gravity (73 Deg: g/cm3)
1.18
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Max. Recommended Use Temp (Deg:F)
200
Heat Deflection Temp. (264 psi) Deg:F
210
Flexural Strength (psi @ 73 Deg: F)
12000
FDA Compliant
Yes
Dielectric Strength (volts/mil)
400
Tensile Elongation at Break (% @ 73 Deg: F)
2

Description

CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.