
Clear Cast Acrylic Tube, 14.000 ID X 15.000 OD Ft
Mfr # TACRC14.000X15.000
Zoro # G500910103
product price:Â $1,195.99
/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Color
Clear
Length
15
Width
15
Weight
13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TACRC14.000X15.000
Zoro #
G500910103
UPC #
-
Country of Origin
Multiple
Dimensions
Length
15
Width
15
Height
12
Details
Material
Plexiglass
Color
Clear
Weight
13
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.2
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.