
Clear Cast Acrylic Tube, 17.500 ID X 18.000 OD Ft
Mfr # TACRC17.500X18.000
Zoro # G200909995
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Color
Clear
Length
18
Width
18
Weight
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TACRC17.500X18.000
Zoro #
G200909995
UPC #
-
Country of Origin
Multiple
Dimensions
Length
18
Width
18
Height
12
Details
Material
Plexiglass
Color
Clear
Weight
8
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.2
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.