Clear Cast Acrylic Tube, 18.500 ID X 20.000 OD Ft
- Mfr # TACRC18.500X20.000
- Zoro # G500909947
product price:Â
$
2,419.99
/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Color
Clear
Length
20
Width
20
Height
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TACRC18.500X20.000
- Zoro #
- G500909947
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Plexiglass
- Color
- Clear
- Weight
- 25
- Specific Gravity (73 Deg: g/cm3)
- 1.2
- FDA Compliant
- Yes
Dimensions
- Length
- 20
- Width
- 20
- Height
- 12
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.