Clear Cast Acrylite GP Paper-Masked Sheet (E), 0.375 X 48.000 X 96.00

  • Mfr # SACR.375X48.000X96.000CCPE

  • Zoro # G100908562


product price:  $414.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Material
Plexiglass
Length
96
Width
48
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACR.375X48.000X96.000CCPE
Zoro #
G100908562
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.375

Details

Color
Clear
Material
Plexiglass
Weight
85
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Acrylite® GP acrylic sheet is cell-cast sheet made to exacting standards, offering excellent optical characteristics, light stability and low internal stress levels for consistent performance. ACRYLITE GP sheet is available in a wide range of standard sizes and thicknesses at low minimum order quantities. With Acrylite GP sheet, Evonik can match any custom color providing designers with unlimited options to achieve distinctive and dramatic effects, especially when combined with creative lighting strategies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.