
Clear Cast Acrylite GP Paper-Masked Sheet (E), 1.000 Thick, 12 X 48
Mfr # SACR1.000CCPE-12X48
Zoro # G500906663
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Weight
227
Material
Plexiglass
Length
48
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SACR1.000CCPE-12X48
Zoro #
G500906663
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Height
1
Width
12
Details
Color
Clear
Weight
227
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Acrylite® GP acrylic sheet is cell-cast sheet made to exacting standards, offering excellent optical characteristics, light stability and low internal stress levels for consistent performance. ACRYLITE GP sheet is available in a wide range of standard sizes and thicknesses at low minimum order quantities. With Acrylite GP sheet, Evonik can match any custom color providing designers with unlimited options to achieve distinctive and dramatic effects, especially when combined with creative lighting strategies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.