Clear Containment Grade Polycarbonate, 0.500 X 48.000 X 96.000 Each

  • Mfr # SPCCGCL.500X48.000X96.000

  • Zoro # G700931953


product price:  $3,875.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Height
0.5
Width
48
Weight
105
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCCGCL.500X48.000X96.000
Zoro #
G700931953
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Width
48
Length
96

Details

Color
Clear
Weight
105
Material
Hygard
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Hygard® CG Containment Grade Polycarbonate Sheet.Designed to meet specific levels of containment within detention facilities, Hygard CG laminates offer superior performance compared to all glass or glass clad polycarbonate products. In the event of an attack, Hygard Containment Grade laminates will not "spider web" or spall allowing for complete vision, which can be critical for appropriate response from control and corrections officers. Grades / Formulations: Hygard® CG375: 2-ply security glazing - Hygard® CG375 containment grade sheet is a 0.375", 2-ply polycarbonate laminate that meets ASTM F 1915 and HP White TP 0500. Unlike glass-clad products, this all-polycarbonate laminate resists spalling and white-out after repeated high force impacts, an advantage in maintaining visibility of a threat during an attack. All Hygard products incorporate Makrolonï3⁄4- polycarbonate sheet produced for high optical quality in security glazing laminates. Exterior surfaces have a proprietary Makrolon AR hardcoat that facilitates cleaning and resists marring, chemical attack, and graffiti. Hygard® CG500: 3-ply security glazing - Hygard® CG500 containment grade sheet is a 0.500", 3-ply polycarbonate laminate that meets ASTM F 1233 Class II and HP White TP 0500 Level A Ballistics (.38 Special), single shot. Unlike glass-clad products, this all-polycarbonate laminate resists spalling and white-out after repeated high force and ballistic impacts, an advantage in maintaining visibility of a threat during an attack. All Hygard products incorporate Makrolon polycarbonate sheet produced for high optical quality in security glazing laminates. Exterior surfaces have a proprietary Makrolon AR hardcoat that facilitates cleaning and resists marring, chemical, and graffiti attack. Hygard® CG750: 3-ply security glazing; highest protection - Hygard® CG750 containment grade sheet is a 0.750", 3-ply polycarbonate laminate that meets ASTM F 1233 Class III and HP White TP 0500.02 Level A Ballistics (9 mm), single shot. Unlike glass-clad products, this all-polycarbonate laminate resists spalling and white-out after repeated high force and ballistic impacts, an advantage in maintaining visibility of a threat during an attack. All Hygard products incorporate Makrolon polycarbonate sheet produced for high optical quality in security glazing laminates. Exterior surfaces have a proprietary Makrolon AR hardcoat that facilitates cleaning and resists marring, chem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.