Clear Cracked Ice Acrylic Sheet, 0.125 X 24.00 X 48.00 25 Shts Cas
- Mfr # SACRCRACKICE.125X24X48CL-25SHT
- Zoro # G800913798
product price:Â
$
612.99
/ea
Key Features
Color
Clear
Length
48
Material
Lighting Panel
Weight
164
Height
0.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRCRACKICE.125X24X48CL-25SHT
- Zoro #
- G800913798
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- Lighting Panel
- Weight
- 164
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Length
- 48
- Height
- 0.125
- Width
- 24
Description
Cracked Ice lighting panels are available in both Acrylic & Styrene. The Styrene is cheaper but is much more fragile & not recommended for shipping. The acrylic panels are stronger & will not yellow over time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.