Clear Crystal Ice 1 Acrylic Film-Masked Sheet, 0.250 X 49.000 X 97.00
- Mfr # SACRICE1.250X49.000X97.000CEF
- Zoro # G600907027
product price:
$
541.99
/ea
Key Features
Color
Clear
Height
0.25
Weight
68
Width
49
Length
97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRICE1.250X49.000X97.000CEF
- Zoro #
- G600907027
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 68
- Material
- Plexiglass
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Dimensions
- Height
- 0.25
- Width
- 49
- Length
- 97
Description
ACRYLITE® Crystal Ice acrylic sheet is continuously manufactured, with a frosted surface on one or both sides. The cool frosted finish diffuses light to enhance your design options and backlit applications. Its textured surface resists fingerprints and is easy to clean. In three translucent colors - Colorless, Glass Green and Blue Ice - Crystal Ice has the appearance of etched glass and is a beautiful choice for displays, store fixtures, partitions, and wall panels. Acrylite Color Chart, Images & Plexiglas Color Number Cross-Reference
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.