Clear Crystal Ice 1 Acrylic Sheet, 0.125 X 49.000 X 97.000 Each

  • Mfr # SACRICE1.125X49.000X97.000CEP

  • Zoro # G700907002


product price:  $298.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
97
Height
0.125
Weight
34
Material
Plexiglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SACRICE1.125X49.000X97.000CEP
Zoro #
G700907002
UPC #
-
Country of Origin
Multiple

Dimensions

Length
97
Height
0.125
Width
49

Details

Color
Clear
Weight
34
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.5

Description

ACRYLITE® Crystal Ice acrylic sheet is continuously manufactured, with a frosted surface on one or both sides. The cool frosted finish diffuses light to enhance your design options and backlit applications. Its textured surface resists fingerprints and is easy to clean. In three translucent colors - Colorless, Glass Green and Blue Ice - Crystal Ice has the appearance of etched glass and is a beautiful choice for displays, store fixtures, partitions, and wall panels. Acrylite Color Chart, Images & Plexiglas Color Number Cross-Reference

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.