Clear Crystal Ice 1 Acrylic Sheet, 0.375 X 49.000 X 97.000 ( Each)

  • Mfr # SACRICE1.375X49.000X97.000CEP

  • Zoro # G600907096


product price:  $979.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Clear
Width
49
Length
97
Material
Plexiglass
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRICE1.375X49.000X97.000CEP
Zoro #
G600907096
UPC #
-
Country of Origin
Multiple

Dimensions

Width
49
Length
97
Height
0.375

Details

Color
Clear
Material
Plexiglass
Weight
102
Specific Gravity (73 Deg: g/cm3)
1.5

Description

ACRYLITE® Crystal Ice acrylic sheet is continuously manufactured, with a frosted surface on one or both sides. The cool frosted finish diffuses light to enhance your design options and backlit applications. Its textured surface resists fingerprints and is easy to clean. In three translucent colors - Colorless, Glass Green and Blue Ice - Crystal Ice has the appearance of etched glass and is a beautiful choice for displays, store fixtures, partitions, and wall panels. Acrylite Color Chart, Images & Plexiglas Color Number Cross-Reference

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.