Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.010" X 24" X 48"

  • Mfr # SPCCL.010X48.000DE11

  • Zoro # G200932184


product price: $56.39
/ea

Key Features

Color
Clear
Weight
1
Length
48
Width
24 in
Height
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCCL.010X48.000DE11
Zoro #
G200932184
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
24 in
Height
0.010 in

Details

Color
Clear
Weight
1
Material
Polycarbonate Film
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Makrofol DE 1-1 is a clear general purpose polycarbonate film that delivers superior impact and clarity. This standard product offers a gloss surface on both sides and is available in thickness from .005" to .030". Makrofol DE 1-1 is supplied with combinations of cling ( c ) and of stick ( s ) maskings. Compares to GE Lexan 8010 Film. (Gloss-Gloss) Featured Application: Medical Face Masks & Protective Shields (medical splash shields) COVID-19 Barriers & Masks Brochure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.