Clear DE7-2 Velvet/Fine Matte Polycarbonate Sheet, 0.007 X 24 X 48 (2

  • Mfr # SPCCL.007X24.000X48.000DE72200

  • Zoro # G900913704


product price:  $1,384.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
24
Material
Polycarbonate Film
Height
0.007
Weight
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCCL.007X24.000X48.000DE72200
Zoro #
G900913704
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Height
0.007
Length
48

Details

Color
Clear
Material
Polycarbonate Film
Weight
110

Description

Makrofol DE 7-2 Velvet-Fine Matte Polycarbonate filmMakrofol DE 7-2 is a translucent polycarbonate film that minimizes pin holing and offers a unique combination of low gloss and enhanced abrasion resistant features. This textured polycarbonate film is supplied with a velvet first surface and a very fine matte second surface. Makrofol DE 7-2 is offered in thicknesses from .005" to .030". Dazzle-free, scratch resistant As 6-2 but coarser Velvet texture on one side. UL94 VTM-2 & FMVSS 302 Compares to Lexan 8B38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.