
Clear DE7-2 Velvet/Fine Matte Polycarbonate Sheet, 0.010 X 24 X 48 (1
Mfr # SPCCL.010X24.000X48.000DE72100
Zoro # G600913486
product price:Â $889.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Weight
79
Material
Polycarbonate Film
Height
0.01
Width
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPCCL.010X24.000X48.000DE72100
Zoro #
G600913486
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.01
Width
24
Length
48
Details
Color
Clear
Weight
79
Material
Polycarbonate Film
Description
Makrofol DE 7-2 Velvet-Fine Matte Polycarbonate filmMakrofol DE 7-2 is a translucent polycarbonate film that minimizes pin holing and offers a unique combination of low gloss and enhanced abrasion resistant features. This textured polycarbonate film is supplied with a velvet first surface and a very fine matte second surface. Makrofol DE 7-2 is offered in thicknesses from .005" to .030". Dazzle-free, scratch resistant As 6-2 but coarser Velvet texture on one side. UL94 VTM-2 & FMVSS 302 Compares to Lexan 8B38
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.