Clear DP-32 Ffv Acrylic Film-Masked Sheet, 0.187 X 48.000 X 96.000 E

  • Mfr # SACRDP32.187X48.000X96.00CFFVF

  • Zoro # G200909841


product price:  $317.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Length
96
Material
Plexiglass
Height
0.187
Weight
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRDP32.187X48.000X96.00CFFVF
Zoro #
G200909841
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.187
Width
48

Details

Color
Clear
Material
Plexiglass
Weight
43
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Acrylic DP32 (Acrylite® FFV) is has rippled pattern texture on both sides, with a medium grain texture. DP-32 Acrylic sheet has a decorative medium-grade texture with 69% light transmission. This product is easy to fabricate, making it ideal for shelving, panels and shower doors and patio furniture. Acrylic Sheet is 7 times more impact resistant than glass !! Professional Plastics will cut to your exact dimensions for easy installation. Acrylite DP-32 is easy to fabricate with a table saw, jig saw, drill, router or basic fabrication tools. Click here for DP-32 Patio Table Tops - Circular - available with or without umbrella holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.