Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear DP-32 Ffv Acrylic Film-Masked Sheet, 0.220 Thick, 48 X 96
- Mfr # SACRDP32.220CFFVF-48X96
- Zoro # G600909762
product price:
$
526.99
/ea
Key Features
Color
Clear
Width
48
Material
Plexiglass
Height
0.22
Weight
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRDP32.220CFFVF-48X96
- Zoro #
- G600909762
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 0.22
- Length
- 96
Details
- Color
- Clear
- Material
- Plexiglass
- Weight
- 50
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
Acrylic DP32 (Acrylite® FFV) is has rippled pattern texture on both sides, with a medium grain texture. DP-32 Acrylic sheet has a decorative medium-grade texture with 69% light transmission. This product is easy to fabricate, making it ideal for shelving, panels and shower doors and patio furniture. Acrylic Sheet is 7 times more impact resistant than glass !! Professional Plastics will cut to your exact dimensions for easy installation. Acrylite DP-32 is easy to fabricate with a table saw, jig saw, drill, router or basic fabrication tools. Click here for DP-32 Patio Table Tops - Circular - available with or without umbrella holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.