Clear DP-95 Cast Acrylic Sheet, 0.500 X 48.000 X 96.000 Each

  • Mfr # SACRDP95CL.500X48.000X96.000CP

  • Zoro # G700908528


product price:  $1,124.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
96
Width
48
Material
Plexiglass
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRDP95CL.500X48.000X96.000CP
Zoro #
G700908528
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.5

Details

Color
Clear
Material
Plexiglass
Weight
109
Specific Gravity (73 Deg: g/cm3)
1.25

Description

ACRYLITE® DP-9 sheet is the same product as Acrylite P-95 with the matte finish on BOTH sides for the same finished look from any viewing angle. Select from a plethora of colors with varying degrees of transmitted and reflected light from colorless to translucent to opaque. ACRYLITE® P-95 sheet offers transparent clarity when in DIRECT CONTACT with objects. Ideal for signs and displays, its one-sided matte finish reduces reflected light. This cell cast sheet comes in colorless, translucent, and custom colors. ACRYLITE® P-95 acrylic sheet has a velvety smooth surface on ONE side (SC) and is engineered to enhance a wide variety of design applications. ACRYLITE® DP-9 (aka DP-95) acrylic sheet is the same premium-grade cell cast sheet but with the velvety smooth surface on BOTH sides (DC) for a finished look FROM ANY VIEWING ANGLE. With its extremely smooth, soft appearance it just begs to be touched. Both products are available in a plethora of colors with varying degrees of transmitted light - from colorless to translucent to opaque. With its unique light diffusing surface, the options for using these velvety materials are almost endless: retail displays, furniture, interior designs, light fixtures, signs and all other applications where an elegant but trendy look is desired. Standard Product Specifications: Sheet Sizes: 48" x 72", 48"x 96", 60" x 96", 72" x 96" Thicknesses: .118" to .944" (up to 1.5" upon request) Colors: Colorless, glass-green edge and a wide range of colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.