Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Duraplex 70 Acrylic Sheet, 0.177 X 36.000 X 42.000 Each
- Mfr # SACRR70.177X36.000X42.000CEF
- Zoro # G800908664
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Length
42
Height
0.177
Weight
13
Width
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRR70.177X36.000X42.000CEF
- Zoro #
- G800908664
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 42
- Height
- 0.177
- Width
- 36
Details
- Color
- Clear
- Weight
- 13
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Description
DURAPLEX Impact Modified Acrylic Sheet. - Duraplex offers superior impact strength for many applications including signage, displays, skylights, windows, doors and any interior or exterior application where durability is a requirement. It's an economical alternative to polycarbonate sheet providing superior weatherability and thermoforming capabilities. Available in thicknesses of .040" to 500", and widths up to 104". Impact blend percentages include 10, 15, 25, 35, 40, 50, 75 and 100, with custom blends available. These sheets are suitable for COVID 19 Sneeze Guard Barriers at Checkout Counters Most common blend percentages are 40% and 70% DuraplexTM 40 equals 40% impact modifier content DuraplexTM 70 equals 70% impact modifier content
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.