Clear Duraplex 70 Acrylic Sheet, 0.177 X 40.000 X 40.500 Each

  • Mfr # SACRR70.177X40.000X40.500CEF

  • Zoro # G800908800


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
40.5
Height
0.177
Weight
14
Width
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRR70.177X40.000X40.500CEF
Zoro #
G800908800
UPC #
-
Country of Origin
Multiple

Dimensions

Length
40.5
Height
0.177
Width
40

Details

Color
Clear
Weight
14
Specific Gravity (73 Deg: g/cm3)
1.2

Description

DURAPLEX Impact Modified Acrylic Sheet. - Duraplex offers superior impact strength for many applications including signage, displays, skylights, windows, doors and any interior or exterior application where durability is a requirement. It's an economical alternative to polycarbonate sheet providing superior weatherability and thermoforming capabilities. Available in thicknesses of .040" to 500", and widths up to 104". Impact blend percentages include 10, 15, 25, 35, 40, 50, 75 and 100, with custom blends available. These sheets are suitable for COVID 19 Sneeze Guard Barriers at Checkout Counters Most common blend percentages are 40% and 70% DuraplexTM 40 equals 40% impact modifier content DuraplexTM 70 equals 70% impact modifier content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.