This item is Discontinued.

Professional Plastics Clear Endlighten XL Acrylic Sheet, 0.315 X 49.000 X 97.000 Each SACRENDXL.315X49.000X97.000CEF

This item is Discontinued.

Professional Plastics

Clear Endlighten XL Acrylic Sheet, 0.315 X 49.000 X 97.000 Each (Discontinued)

Mfr # SACRENDXL.315X49.000X97.000CEF
Zoro # G000908396
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SACRENDXL.315X49.000X97.000CEF
Zoro #
G000908396
UPC #
-
Country of Origin
Multiple

Dimensions

Width
49
Height
0.315
Length
97

Details

Color
Clear
Weight
68
Specific Gravity (73 Deg: g/cm3)
1.2

Description

ACRYLITE® EndLighten acrylic sheet is designed to perform uniform illumination and neutral color presentation throughout the sheet. ACRYLITE EndLighten sheet conceals light sources such as LED lighting inside the frame even in ultra slim applications while producing extremely bright signage. Applications include thin profile signage and poster panels for airports, malls, gyms, restaurants, bus stops, mass transit and outdoor applications. Also known as Plexiglas® EndLighten Grades include Acrylite EndLighten L, EnfLighten XL, and Endlighten XXL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.