Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear ESD PVC-350 Sheet, 0.375 X 48.000 X 96.000 ( Each)
- Mfr # SPVCCB.375X48.000X96.000-350
- Zoro # G500899798
product price:Â
$
1,756.99
/ea
Key Features
Color
Clear
Weight
118
Height
0.375
Length
96
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPVCCB.375X48.000X96.000-350
- Zoro #
- G500899798
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 118
- Material
- PVC
Dimensions
- Height
- 0.375
- Length
- 96
- Width
- 48
Description
PVC-350TM (Bending Grade) - Static Dissipative Plastic Sheet PVC-350TM is a plastic sheet product designed to control static electricity for a wide range of end uses. It is a high quality polyvinyl chloride sheet which has been surfaced with SciCron Technologies proprietary, clear, C-350TM static dissipative surfacing. This unique technology prevents charge generation on the sheet surfaces, thereby controlling particulate attraction and preventing electrostatic discharge (ESD) events. This performance is permanent and totally independent of humidity. PVC-350 offers exceptional design versatility since it fabricates simply, is light in weight and is available in large sheet sizes. It also exhibits excellent chemical resistance, plus superior flame spread and bending characteristics. Applications PVC-350 resists tribocharging under all circumstances and cannot generate a charge when properly grounded. This makes it ideal for use in manufacturing and assembly operations for charge sensitive electronic components where it can help prevent both immediate and latent ESD caused defects. Since it resists charge build-up it does not attract contaminants, so it can also help prevent contamination-related rejects in ultra-clean manufacturing operations. Consequently, it is suitable for use in the semi-conductor, electronic, and micro-manufacturing industries. Typical applications include contoured panels and fabri-cated items which require heat bending, such as; covers, windows, doors, and access panels for electronic equip-ment, machines and instruments; fabricated desiccators, cabinets, and boxes with heat bent parts; and formed process equipment enclosures. The product also has many general industrial uses, including protection for static charge sensitive manufacturing devices and control of spark discharge in explosive environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.