Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear Extruded Acrylic Film-Masked Sheet, 0.098 X 48.000 X 96.000 Ea
- Mfr # SACR.098X48.000X96.000CEF
- Zoro # G300909574
product price:Â
$
159.99
/ea
Key Features
Color
Clear
Width
48
Length
96
Material
Plexiglass
Weight
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACR.098X48.000X96.000CEF
- Zoro #
- G300909574
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- Plexiglass
- Weight
- 21
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Max. Recommended Use Temp (Deg:F)
- 200
- Dielectric Strength (volts/mil)
- 400
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Heat Deflection Temp. (264 psi) Deg:F
- 210
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.098
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.