Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Extruded Acrylic Film-Masked Sheet, 0.220 Thick, 12 X 12
- Mfr # SACR.220CEF-12X12
- Zoro # G300909611
product price:Â
$
12.15
/ea
Key Features
Color
Clear
Length
12
Width
12
Weight
46
Material
Plexiglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACR.220CEF-12X12
- Zoro #
- G300909611
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 46
- Material
- Plexiglass
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Dielectric Strength (volts/mil)
- 400
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Max. Recommended Use Temp (Deg:F)
- 200
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
Dimensions
- Length
- 12
- Width
- 12
- Height
- 0.22
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.