Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Extruded Acrylic Paper-Masked Sheet, 0.187 Thick, 24 X 48
- Mfr # SACR.187CEP-24X48
- Zoro # G400908514
product price:Â
$
85.99
/ea
Key Features
Color
Clear
Height
0.187
Length
48
Material
Plexiglass
Weight
39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACR.187CEP-24X48
- Zoro #
- G400908514
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.187
- Length
- 48
- Width
- 24
Details
- Color
- Clear
- Material
- Plexiglass
- Weight
- 39
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Max. Recommended Use Temp (Deg:F)
- 200
- Dielectric Strength (volts/mil)
- 400
- Heat Deflection Temp. (264 psi) Deg:F
- 210
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.