Clear Extruded Acrylic Tube, 0.750 ID X .875 OD X 6 FT Each

  • Mfr # TACRE.750X.875X72.000C

  • Zoro # G800910025


product price:  $28.75
/ea

Key Features

Material
Plexiglass
Color
Clear
Length
72
Width
0.875
Weight
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TACRE.750X.875X72.000C
Zoro #
G800910025
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
0.875
Height
0.875

Details

Material
Plexiglass
Color
Clear
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Clear Extruded Acrylic Tubes (aka Plexiglass tubes) are sold in standard 6 ft lengths. Minimum order quantities may apply on certian sizes. Extruded Acrylic material does not machine and polish as well as cast because of its lower-heat distortion point. It is ideal for reinforcing and decorative work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.