Clear Extruded Acrylic Tube, 2.500 ID X 3.000 OD X 6 FT Each

  • Mfr # TACRE2.500X3.000X72.000C

  • Zoro # G800910285


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Color
Clear
Length
72
Width
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACRE2.500X3.000X72.000C
Zoro #
G800910285
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
3
Height
3

Details

Material
Plexiglass
Color
Clear
Weight
9
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Clear Extruded Acrylic Tubes (aka Plexiglass tubes) are sold in standard 6 ft lengths. Minimum order quantities may apply on certian sizes. Extruded Acrylic material does not machine and polish as well as cast because of its lower-heat distortion point. It is ideal for reinforcing and decorative work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.