Zoro Homepage

Clear FF-3 Extruded Acrylic TE-Masking Sheet (E), 0.118 Thick, 48 X

  • Mfr # SACRFF3.118CEE-48X96

  • Zoro # G600914070


product price: $176.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Weight
25
Height
0.118
Length
96
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRFF3.118CEE-48X96
Zoro #
G600914070
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.118
Length
96
Width
48

Details

Color
Clear
Weight
25
Specific Gravity (73 Deg: g/cm3)
1.2

Description

ACRYLITE® FF-3 framing grade sheet is the only acrylic framing grade product that's guaranteed defect free or your money back. It's an exceptional general-purpose glazing for cherished memorabilia, photographs and prints as well as for valued artwork, and is used by museums and galleries for both indoor and outdoor framing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.