Clear Formable Polycarbonate Film Sheet, 0.040 X 20.000 X 26.000 Eac
- Mfr # SPCCL.040X20.000X26FORMABLE
- Zoro # G800914085
product price:
$
94.25
/ea
Key Features
Color
Clear
Height
4.162
Weight
2
Width
4.162
Specific Gravity (73 Deg: g/cm3)
1.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCCL.040X20.000X26FORMABLE
- Zoro #
- G800914085
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Length
- 20
- Height
- 4.162
- Width
- 4.162
Description
Clear Plastic Films for Medical Face Shields, Masks & Visors are critical to the protection of healthcare workers and first responders dealing with the COVID 19 outbreak. We also offer Ready-To-Use Plastic Face Shields (Plastic Face Masks). Helmet Style Face Shields Plastic Sheets & Plastic Films for Medical Shields & Masks (as sold on this page) Medical face sheilds are typically made from Polycarbonate Sheets and Films (Tuffak®, Makrolon®, and Markrofol®), or PETG (Vivak®). As a nationwide supplier of these materials, Professional Plastics is responding to the outbreak by increasing our capabilities and output of Sheets, Films, and Fabricated Parts. We have in-house slitting, sheeting, cnc cutting, cnc routing, and laser-cutting. Design Note: The thicker the sheet (or film), the more rigid the mask will be. COVID-19 Barriers & Masks Brochure Clear Polycarbonate Film - for make your own masks (personal protection) NIH - Face shields for infection control: A review (article)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.