Clear Gloss/Gloss Polycarbonate Film Sheet, 0.015 X 24.000 X 48.000 (

  • Mfr # SPCCL.015X24.000X48.000GLGL

  • Zoro # G500914002


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
24
Height
4.113
Weight
1
Width
4.113
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCCL.015X24.000X48.000GLGL
Zoro #
G500914002
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Height
4.113
Width
4.113

Details

Color
Clear
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Clear Plastic Films for Medical Face Shields, Masks & Visors are critical to the protection of healthcare workers and first responders dealing with the COVID 19 outbreak. We also offer Ready-To-Use Plastic Face Shields (Plastic Face Masks). Helmet Style Face Shields Plastic Sheets & Plastic Films for Medical Shields & Masks (as sold on this page) Medical face sheilds are typically made from Polycarbonate Sheets and Films (Tuffak®, Makrolon®, and Markrofol®), or PETG (Vivak®). As a nationwide supplier of these materials, Professional Plastics is responding to the outbreak by increasing our capabilities and output of Sheets, Films, and Fabricated Parts. We have in-house slitting, sheeting, cnc cutting, cnc routing, and laser-cutting. Design Note: The thicker the sheet (or film), the more rigid the mask will be. COVID-19 Barriers & Masks Brochure Clear Polycarbonate Film - for make your own masks (personal protection) NIH - Face shields for infection control: A review (article)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.