Clear GP Polycarbonate Corner Guards T8118, 1.125 X 1.125 X 8 FT 10 Pcs Case
- Mfr # PPCCL1.125X1.125X96CORTG811810
- Zoro # G000930991
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Height
6
Length
6
Width
6
Material
Corner Guard
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPCCL1.125X1.125X96CORTG811810
- Zoro #
- G000930991
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 6
- Length
- 6
- Width
- 6
Details
- Material
- Corner Guard
- Color
- Clear
- Weight
- 7
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
Corner Guards - Lexan Polycarbonate Plastic Corner Guards are are crystal clear which makes them adaptable to any decor. These protective corner gaurds can be placed over wallpaper, paint or paneling without obscuring the pattern or color. These Tri-GuardTM Polycarbonate Corner Guards will not chip, crack, break, discolor or shrink. They prevent damage or soiling to the wall. Ideal for long-term protection of Hotels, Office Buildings & Apartment Buildings where accidental impact commonly occurs. Standard Type (CLEAR WITH NO HOLES) - unless otherwise specified by part number Also available in Self-Stick Adhesive Backed (see product overview - different part numbers) Also available in Colors (see product overview - different part numbers)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.