Clear Low Flame Polycarbonate Sheet, 0.187 X 48.000 X 96.000 ( Each)

  • Mfr # SPCLFCL.187X48.000X96.000

  • Zoro # G700914055


product price: $1,001.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Width
48
Material
Polycarbonate
Length
96
Weight
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCLFCL.187X48.000X96.000
Zoro #
G700914055
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.187

Details

Color
Clear
Material
Polycarbonate
Weight
40
Specific Gravity (73 Deg: g/cm3)
1.2
Flexural Strength (psi @ 73 Deg: F)
13500
Heat Deflection Temp. (264 psi) Deg:F
280
CoLT Expansion (x 10-5 in./in./Deg:F)
3.75
Tensile Strength (psi @ 73 Deg;)
9500

Description

Tuffak® LF (formerly Makrolon® LF) Polycarbonate sheet is a flame-inhibiting sheet developed to meet UL 94 V-0 test criteria. This Aircraft Grade Polycarbonate Sheet conforms with FAR 25.853 paragraphs A & B Tuffak® LF (Makrolon® LF) (Low Flammability) polycarbonate sheet is offered in gauges from .080" thickness and is a UV stable product. Tuffak® LF (Makrolon® LF)polycarbonate sheet is virtually unbreakable with many times the impact strength of float glass and acrylic. Tuffak® LF (Makrolon® LF) is incredibly easy to form and can be easily die cut, punched and sheared for the most demanding fabrication needs. It is produced under the most rigid quality control specifications, meeting ISO certification guidelines for both plants and processes. Standard clear and custom colors are available in gauges ranging from .080" to .250". This material is an excellent replacement for Lexan® 9600 Sheet. Tuffak® LF (Makrolon® LF) received a Certificate of Material Excellence from Material ConneXion®, the world's largest resource for information on new and innovative materials. Applications: - Typical applications include transparent interior aircraft components, switchgear covers, electrical devices, thermoformed equipment housings, and other current carrying components. This product conforms with FAR 25.853 paragraphs A & B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.