Zoro Homepage

Clear Lucite CP Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48

  • Mfr # SACR.125CLCPP-24X48

  • Zoro # G700909860


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
24
Weight
27
Length
48
Material
Lucite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACR.125CLCPP-24X48
Zoro #
G700909860
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
0.125

Details

Color
Clear
Weight
27
Material
Lucite
Specific Gravity (73 Deg: g/cm3)
1.2

Description

LuciteĀ® CP acrylic sheet is continuously processed acrylic sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.