Clear Lucite CP Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 (

  • Mfr # SACR.187X48.000X96.000CLCPP

  • Zoro # G700909327


product price:Ā  $380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Weight
40
Width
48
Height
0.187
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACR.187X48.000X96.000CLCPP
Zoro #
G700909327
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.187
Length
96

Details

Color
Clear
Weight
40
Material
Lucite
Specific Gravity (73 Deg: g/cm3)
1.2

Description

LuciteĀ® CP acrylic sheet is continuously processed acrylic sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.