Clear Makrofol DE1-1 G/G PC Film, 0.007 X 24 X 48 (150 SHEET/CASE) ( C
- Mfr # SPCCL.007X24.000X48.000DE11150
- Zoro # G200913718
product price:Â
$
1,275.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Weight
55
Height
0.007
Width
24
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCCL.007X24.000X48.000DE11150
- Zoro #
- G200913718
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 55
- Material
- Polycarbonate Film
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Height
- 0.007
- Width
- 24
- Length
- 48
Description
Makrofol DE 1-1 is a clear general purpose polycarbonate film that delivers superior impact and clarity. This standard product offers a gloss surface on both sides and is available in thickness from .005" to .030". Makrofol DE 1-1 is supplied with combinations of cling ( c ) and of stick ( s ) maskings. Compares to GE Lexan 8010 Film. (Gloss-Gloss) Featured Application: Medical Face Masks & Protective Shields (medical splash shields) COVID-19 Barriers & Masks Brochure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.