Shop PROFESSIONAL PLASTICS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear Marker Brd Extruded Acrylic Paper-Masked, 0.250 X 48.000 X 96.0
- Mfr # SACRMBCL.250X48.000X96.000EP
- Zoro # G400931123
product price:
$
1,028.99
/ea
Key Features
Height
0.25
Color
Clear
Length
96
Width
48
Weight
53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRMBCL.250X48.000X96.000EP
- Zoro #
- G400931123
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 53
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Height
- 0.25
- Length
- 96
- Width
- 48
Description
ACRYLITE Marker Board is a high quality acrylic sheet with unsurpassed chemical and abrasion resistance. It cleans easily and maintains its durability for years of continued use. At 10 to 20 times more impact resistant than glass, it is a safer alternative for high-traffi c areas while off ering the same sophisticated appearance. Visibly more elegant than standard white board substrate materials, ACRYLITE® Marker Board can be framed or unframed as wall mounted or stand alone units. Easily fabricated into various shapes, it provides unlimited design options to satisfy every need. When used as offi ce window glazing, it becomes functional as well as decorative. Colors: Available in Both CLEAR (92% Light Transmission) and Translucent White (30.9% Light Transmission) Standard Sheet Size: 48 inch x 96 inch (1220mm x 2440mm) - custom-cut sizes available upon request ( must cut from the full sheet minimum order) Standard Thicknesses: .118 inch, .177 inch, .236 inch Tested with top brands of dry-erase markers Several brands of dry erase markers were tested on ACRYLITE® Marker Boards and left to dry for 15 weeks. All were easily removed with light pressure. The following brands performed well and completely wiped away with no ghosting or smearing: EXPO® Standard, EXPO® Low Odor, CenterStage, and Marks-A-Lot®.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.