Clear Melinex 1311 Film Strip, 0.005 X 51.000 X 100 FT Each
- Mfr # SMELINEX1311CL.005X51.00X100FT
- Zoro # G600930759
product price:
$
407.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
4.862
Height
4.862
Weight
17
Specific Gravity (73 Deg: g/cm3)
1.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMELINEX1311CL.005X51.00X100FT
- Zoro #
- G600930759
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 4.862
- Height
- 4.862
- Length
- 51
Details
- Color
- Clear
- Weight
- 17
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Description
Melinex® polyester films are known around the world and used in hundreds of industrial, packaging, imaging, printing, technical and consumer products. With more than 930 basic grade types covering 90+ market segments and 140+ specific end uses, we produce the world's broadest range of high-quality polyester film. What is Melinex® ? Melinex® is a biaxially oriented polyester film from the DuPont Teijin Films family of films. This family includes Melinex® polyester film, Mylar® polyester film and Cronar® polyester photographic film base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.