Clear MG Polycarbonate Sheet Gray Tint, 1.500 X 48.000 X 96.000 Each

  • Mfr # SPCMGCL1.500X48.000X96.000OPG

  • Zoro # G500914576


product price:  $8,169.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
96
Weight
314
Width
48
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCMGCL1.500X48.000X96.000OPG
Zoro #
G500914576
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
1.5

Details

Color
Clear
Weight
314
Material
Polycarbonate
Specific Gravity (73 Deg: g/cm3)
1.2

Description

WinProTM Gray Tint is a window grade polycarbonate sheet made from optical grade polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.