Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear Mirror Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.
- Mfr # SACRMI.220X48.000X96.000CEF
- Zoro # G600914506
product price:Â
$
718.99
/ea
Key Features
Color
Clear
Width
48
Material
Plexiglass Mirror
Length
96
Weight
47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRMI.220X48.000X96.000CEF
- Zoro #
- G600914506
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- Plexiglass Mirror
- Weight
- 47
- Specific Gravity (73 Deg: g/cm3)
- 1.22
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.22
Description
Plexiglass Mirror - Acrylic Mirror is available in standard .118" (1/8"), and .220" (1/4") thicknesses, as well as, .236" (1/4") thickness as a special order gauge. Please contact customer service for more size and color combinations. Available in FULL SHEETS or CUT-TO-SIZE in Clear or Colors Clear Mirror = Standard Non-Tinted Mirror (aka "silver mirror" - "standard mirror") Colored acrylic mirror is an excellent way to make a statement about yourself or your company. These colors can be saw cut to size or laser cut in custom shapes and sizes. All of our colors are continuously manufactured substrate with a non-delamination guarantee. Acrylic mirror is available in reduced glare, scratch resistant, adhesive back and custom masking on front and back (contact us for special requests). Applications for plexiglass mirror: - Ceiling tiles, lavatory mirrors, observation mirrors, fitness center mirrors, sunglass racks, jewelry cases, signage, cosmetic displays, end-cap displays, auto backup mirrors, interior trim & accessories. Security mirrors, children's toys, interactive learning toys, crib mirrors. NOT Recommended for Large Installations - Acrylic is not as rigid as glass, therefore, large mirrored acrylic sheets will tend to bow & create distorted "fun-house" like images unless mounted in rigid frame or flat, rigid backing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.