Clear Non-Glare Extruded Acrylic Film-Masked Sheet, 0.080 Thick, 48

  • Mfr # SACRNG.080CEF-48X48

  • Zoro # G100906957


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
0.08
Length
48
Weight
17
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRNG.080CEF-48X48
Zoro #
G100906957
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.08
Length
48
Width
48

Details

Color
Clear
Weight
17
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Non-Glare Acrylic Sheet ACRYLITE P-99 Non-Glare acrylic sheet was created to minimize glare and reflection and maximize the unhindered viewing of framed artwork. Its matte finish shows the art and nothing but the art from almost any angle and under typical lighting conditions. Acrylite® P-99 sheet, continuously manufactured, is lightweight and easily fabricated, offering a non-glare surface that can be painted or silk-screened. It is ideal for picture framing. Note: Sheet appears slightly hazy until it is placed directly on top of artwork. Once placed on artwork, the clarity comes through and the artwork is easily viewed without the glare associated with standard acrylic sheet. Types of Premium Framing & Museum Display Grade Acrylic: Acrylite® P-99 sheet - Standard Non-Glare Acrylic Sheet (As Sold Here) ACRYLITE® OP-3 P-99 sheet - combines P-99 non-glare with OP-3 UV filtering characteristics ACRYLITE AR P-99 - sheet combines abrasion resistance with non-glare performance. ACRYLITE® OP-3 sheet - UV protective acrylic sheet, filters out 98% of damaging ultraviolet rays. ACRYLITE® AR OP-3 sheet - OP-3's UV protection with added Abrasion-Resistant Coating ACRYLITE® OP-2 sheet - filters 98% of the harmful ultraviolet light portion of sunlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.